Shop All Toys & Games
Miniland Educational
Gender Neutral Doll Sleep Sack for 15in. Dolls
Mfr # 31221
Zoro # G400936487
product price: $18.98
/ea
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Includes 1 doll outfit
- Material Fabric
- Recommended Grade Grade PK-1
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31221
- Zoro # G400936487
- Country of Origin Canada
- Category Toys & Games
Details
Recommended Age | 3-6 years |
Includes | 1 doll outfit |
Material | Fabric |
Recommended Grade | Grade PK-1 |
Color | Multi |
Description
Part of a collection of clothes and accessories for a new-born dolls. It includes the most common clothes and accessories in everyday baby situations such as bath time, nap time or going out for a walk. With different types of fasteners to help the development of fine psychomotor skills. Comes with 1 sleep sack. Gender neutral colors. Soft to the touch fabric. Perfect accessory for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Non-Slit Polyethylene Wire Loom- 3/8" x 100FT- Black (WL-BK-NS-0375-100)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- NMC Blank Tag Green, Pk25 (RPT158)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- ABILITATIONS Chewlery Bracelet Set, Neon Colors, Set of 4 PK (BRACELET SET 45 46 48 11)
- Miniland Educational Toys & Games