Shop All Toys & Games
Miniland Educational
Gender Neutral Doll Layette Set for 15in. Dolls
Mfr # 31224
Zoro # G600926318
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 doll outfit
- Color Multi
- Recommended Grade Grade PK-1
- Material Fabric
- Recommended Age 3-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31224
- Zoro # G600926318
- Country of Origin Canada
- Category Toys & Games
Details
Includes | 1 doll outfit |
Color | Multi |
Recommended Grade | Grade PK-1 |
Material | Fabric |
Recommended Age | 3-6 years |
Description
Part of a collection of clothes and accessories for a new-born dolls. It includes the most common clothes and accessories in everyday baby situations such as bath time, nap time or going out for a walk. With different types of fasteners to help the development of fine psychomotor skills. Includes 1 bodysuit, mittens and booties. Gender neutral colors. Soft to the touch fabric. Perfect accessory for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 3 Doors, Surface, - (3503ZSU)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12 (936060)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LEGAL SIZE, RED FIBER (S26E)
- THE PENCIL GRIP Staple Free Stapler, PK3 (133)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair (31050)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- AZ TRADING & IMPORT AZ Trading & Import PS5160 Magnetic Dart Board Game (PS5160)
- Miniland Educational Toys & Games