Shop All Toys & Games
Miniland Educational
Gender Neutral Doll 2-Piece Pajama Set in Gray for 15in. Dolls
Mfr # 31222
Zoro # G800936636
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Material Fabric
- Includes 1 doll outfit
- Recommended Age 3-6 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31222
- Zoro # G800936636
- Country of Origin Canada
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Material | Fabric |
Includes | 1 doll outfit |
Recommended Age | 3-6 years |
Color | Multi |
Description
Part of a collection of clothes and accessories for a new-born dolls. It includes the most common clothes and accessories in everyday baby situations such as bath time, nap time or going out for a walk. With different types of fasteners to help the development of fine psychomotor skills. Comes with 1 T-shirt, 1 pair of trousers and 1 cap. Gender neutral colors. Soft to the touch fabric. Perfect accessory for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- ARROW FASTENER 1000PK T50 38Staples (506M1)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- THINKANDPLAY Cinders Fine Ballast Bag (TH1797454)
- Miniland Educational Toys & Games