Shop All Toys & Games
Miniland Educational
Gender Neutral Baby Carrier for 15in. Dolls
Mfr # 31223
Zoro # G100936671
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 years
- Material Fabric
- Color Multi
- Recommended Grade Grade PK-1
- Includes 1 doll outfit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31223
- Zoro # G100936671
- Country of Origin Canada
- Category Toys & Games
Details
Recommended Age | 3-6 years |
Material | Fabric |
Color | Multi |
Recommended Grade | Grade PK-1 |
Includes | 1 doll outfit |
Description
Part of a collection of clothes and accessories for a new-born dolls. It includes the most common clothes and accessories in everyday baby situations such as bath time, nap time or going out for a walk. With different types of fasteners to help the development of fine psychomotor skills. Comes with 1 backpack. Gender neutral colors. Soft to the touch fabric. Perfect accessory for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, 5x7 Print, PK50 (52572)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- ZORO SELECT Shipping Box, 48 5/8x39 5/8x35 5/8 in (55NN31)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- BLIP TOYS License 2 Play Funactic Foam Spray Foam Assorted 1 pc (70019-24)
- Miniland Educational Toys & Games