Shop All Toys & Games
Miniland Educational
First Senses Cups
Mfr # 97311
Zoro # G400926419
product price: $22.98
/ea
$22.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade Infant-Toddler
- Includes 6 stackable cups
- Recommended Age 9-24 months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 97311
- Zoro # G400926419
- Country of Origin Spain
- Category Toys & Games
Details
Material | Plastic |
Color | Multi |
Recommended Grade | Infant-Toddler |
Includes | 6 stackable cups |
Recommended Age | 9-24 months |
Description
With visually stimulating colors and patterns for handling and stacking. They stimulate attention and visual perception by including and helping observation of differences, colors, and shapes. The toy develops hand-eye coordination and logical reasoning. High contrasting colors for visual stimulation. Measures only 18" high. Set of 6 stackable cups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Konica 5650En A0Fp012 Toner Cartridge (A0FP012-PCI)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- KLEIN TOOLS Free Fall Snip, Carbon Steel (21010-6-SEN)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- Miniland Educational Toys & Games