Shop All Toys & Games
Miniland Educational
First Senses 6 Cubes Set
Mfr # 97313
Zoro # G700926485
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Infant
- Material Fabric, Sponge
- Recommended Age 0-18 months
- Includes 6 soft cubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 97313
- Zoro # G700926485
- Country of Origin Canada
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Infant |
Material | Fabric, Sponge |
Recommended Age | 0-18 months |
Includes | 6 soft cubes |
Description
Small stackable cubes with visually stimulating colors and patterns. Spongy texture to grip easily and safely. Each piece is a rattle. Varied designs in the faces of the cubes, with simple and recognizable drawings. Machine washable. Each side of each cube has different patterns in high contrasting colors. Set of 6 soft cubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Timer For Foot Sealer (MH2LED602G)
- REDIFORM OFFICE PRODUCT Rediform, Driver's Daily Log, 7 7/8 X 5 1/2, Duplicate With Carbons, 31PK (6K681)
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- ADAM EQUIPMENT Digital Floor Scale 660 lb./300kg Capacity (GFK 600AM)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- SMOLART Smolart Hand Carved Soapstone Animal Chess Set Board; 15 in. (KSH0014A_602026)
- Miniland Educational Toys & Games