Shop All Toys & Games
Miniland Educational
Family Diversity Blocks
Mfr # 32365
Zoro # G4115550
product price: $48.98
/ea
$48.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 33 pieces, 12 activity cards
- Material Plastic
- Recommended Grade Grade PK-2
- Recommended Age 2-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 32365
- Zoro # G4115550
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Includes | 33 pieces, 12 activity cards |
Material | Plastic |
Recommended Grade | Grade PK-2 |
Recommended Age | 2-6 Years |
Description
As an educator, explaining different kinds of families in a simple manner to students can be a challenge. Our Family Diversity Blocks are here to help. This game helps with understanding the different kinds of families that children may encounter in modern society, encouraging respect for diversity with activities involving moving and building. It is a fun way for children to mix and match blocks (hair, face and body) to build families. Game comes with three different hair colors, three different skin tones, adult and child bodies and one pet! One set can be used in the classroom with an educator leading the discussion and building families one at a time. For a speedier process, one set can be used by 4 to 6 students max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP AltaLink C8030/8035/8045 CYAN (006R01698)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- FRISBEE Wham-O Disc Plastic Assorted 1 pc (50140)
- Miniland Educational Toys & Games