Shop All Toys & Games
Miniland Educational
Emotions Detective
Mfr # 45402
Zoro # G600936676
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 cards, 18 stars, 1 roulette, 4 magnifiers, 1 brochure
- Recommended Grade Grade PK-1
- Material Paper, Paperboard, Plastic
- Color Multi
- Recommended Age 3-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 45402
- Zoro # G600936676
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 24 cards, 18 stars, 1 roulette, 4 magnifiers, 1 brochure |
Recommended Grade | Grade PK-1 |
Material | Paper, Paperboard, Plastic |
Color | Multi |
Recommended Age | 3-6 years |
Description
A cooperative game with which participants will discover how to control their moods. It includes cards that conceal an everyday action and provoke anger or sadness. The little detectives will have to find out what it's all about to then come up with solutions that lead to a positive feeling. SEL (social and emotional learning) classroom resource. Includes 24 cards, 18 stars, 1 roulette, 4 magnifiers and 1 brochure. For 3-6 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- ELMERS Gue Fruity Slushie Slime (2110579)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 48", Kraft, 10/Bundle (10Y708)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- Miniland Educational Toys & Games