Shop All Toys & Games
Miniland Educational
Emotions Buddy Plush Toy
Mfr # 75003
Zoro # G305651225
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Fabric, plush, Velcro
- Recommended Age 18 months - 5 years
- Recommended Grade Toddler-Grade K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 75003
- Zoro # G305651225
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Fabric, plush, Velcro |
Recommended Age | 18 months - 5 years |
Recommended Grade | Toddler-Grade K |
Description
This is the most endearing little monster of emotions. Little ones will have a great time playing with the interchangeable pieces to create different facial expressions, which will help them understand 5 basic emotions: joy, fear, sadness, anger and love. Moreover, its tummy lights up in various colors that children can associate freely with each emotion, as the psychology of color is essential for the children's development. When the game is over, everything is stored in its backpack. This buddy is very tidy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 24-5/8"x36-5/8" Magnetic Porcelain Whiteboard (M1W-23-1)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- HP HP 65, (N9K01AN) Tri-Color Original Ink Cartridge (N9K01AN)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- Miniland Educational Toys & Games