Shop All Toys & Games
Miniland Educational
ECO Nuts + Bolts, 28 Pieces
Mfr # 32155
Zoro # G300936914
product price: $22.98
/ea
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Includes 12 bolts, 12 nuts and 4 activity cards
- Color Multi
- Recommended Age 2-5 years
- Material Wood Plastic Composite (WPC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 32155
- Zoro # G300936914
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Includes | 12 bolts, 12 nuts and 4 activity cards |
Color | Multi |
Recommended Age | 2-5 years |
Material | Wood Plastic Composite (WPC) |
Description
A set of large nuts and bolts, with the three basic geometric shapes: circles, squares and triangles. Screwing and unscrewing them enhances manual dexterity and visual motor coordination. Made of eco-friendly material that contains fir fibers, and designed to have great durability, resistance and hygiene. Includes 4 activity cards. For ages 2-5 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 1 Part Padded Guest Checks, PK2000 (3136PAD)
- XSTAMPER Specialty Stamp, Pre-Inked, "Copy" Ink Stamp, 5/8", RD (XST11407)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 3/8, PK50 (C72299)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- WARMIES Stuffed Animals Plush BrownWhite 1 pc (CP-FOX-1)
- Miniland Educational Toys & Games