Shop All Toys & Games
Miniland Educational
Doll Clothes, Rain Coat + Boots
Mfr # 31556
Zoro # G500936530
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Recommended Age 3+ years
- Includes 1 outfit
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31556
- Zoro # G500936530
- Country of Origin China
- Category Toys & Games
Details
Material | Fabric |
Recommended Age | 3+ years |
Includes | 1 outfit |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Raincoat and boots for dolls sized 15"-15 3/4". Made of shiny fabric. Unisex. Includes shoes and buttons for children to practice dressing skills. Designed to help children meet their needs of self-awareness and personal autonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 (70058B)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- JUNIOR LEARNING Smart Tray - The Ultimate Self-Checking Activity System (JL101)
- Miniland Educational Toys & Games