Shop All Toys & Games
Miniland Educational
Doll Clothes, Girl Summer Outfit
Mfr # 31562
Zoro # G000926383
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Fabric
- Recommended Age 3+ years
- Includes 1 outfit
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31562
- Zoro # G000926383
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Fabric |
Recommended Age | 3+ years |
Includes | 1 outfit |
Recommended Grade | Grade PK+ |
Description
Warm weather blouse set with headband for dolls sized 15"-15 3/4". Includes headband, shirt and shorts so children can understand how to dress in warmer weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Fireproof Document Bag, 13.4in. x 9.4in. Safe Storage Bag, Water-Resistant Material, 2PK (24502)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 7", Kraft, 25/Bundle (22XK17)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- MINILAND EDUCATIONAL Buckets, PK4 (29005)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- GONGE Seesaw (G2169)
- Miniland Educational Toys & Games