Shop All Toys & Games
Miniland Educational
Doll Clothes, Girl Pajamas
Mfr # 31554
Zoro # G800926385
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Color Multi
- Includes 1 outfit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 31554
- Zoro # G800926385
- Country of Origin China
- Category Toys & Games
Details
Material | Fabric |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 1 outfit |
Description
Warm weather pink pajamas for dolls sized 15"-15 3/4". More feminine in color. Includes buttons for children to practice buttoning and fine motor skills. Designed to help children meet their needs of self-awareness and personal autonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (6GGN6)
- HASTINGS HOME Hastings Home 25 Vacuum Storage Bags, Variety Set (600844JFF)
- ZORO SELECT Wall Rack, Pocket, Letter, 10 1/4 In H (1AYF4)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- SPW 40 ft. Gondola CN No. 149958 HO- 17213 (BAC17213)
- Miniland Educational Toys & Games