Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 15" Dolls, Mild Weather Outfit
Mfr # 5005031559
Zoro # G7546597
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Color Multi
- Material Fabric
- Includes 1 doll outfit
- Recommended Age 3-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031559
- Zoro # G7546597
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Color | Multi |
Material | Fabric |
Includes | 1 doll outfit |
Recommended Age | 3-6 Years |
Description
Mild weather blue pant and shirt set for dolls sized 15"-15 3/4". Includes beanie hat, undershirt, buttoned shirt and pants so children can practice dressing skills. Designed to help children meet their needs of self-awareness and personal autonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Curved with Sharp/Sharp Tip (V95-32)
- AVERY Shipping Labels w/ TrueBlock Technology, Inkjet Printers, 3.33 x 4, White, 150PK (08164)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- HOT WHEELS BASIC CAR 3PK (K5904)
- Miniland Educational Toys & Games