Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 12-5/8in Dolls, Warm Weather Romper/Hat Set
Mfr # 5005031642
Zoro # G7552224
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-K
- Includes 1 doll outfit
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031642
- Zoro # G7552224
- Country of Origin China
- Category Toys & Games
Details
Material | Fabric |
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-K |
Includes | 1 doll outfit |
Color | Multi |
Description
Warm weather romper hat outfit to dress your doll for warm weather. Tool for teaching children about autonomy and learning how to dress themselves by practicing to dress a doll. Also great to teaching children how to dress for different types of weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, 24 PK (1927350)
- BUSINESS SOURCE Rubberbands, Size 12, 1Lb, PK2500 (15730)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- LEARNING RESOURCES Human Body Anatomy Model, 31 Pieces (3336)
- Miniland Educational Toys & Games