Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 12-5/8in Dolls, Warm Weather Jumper/Cap Set
Mfr # 5005031641
Zoro # G7550885
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-K
- Includes 1 doll outfit
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031641
- Zoro # G7550885
- Country of Origin China
- Category Toys & Games
Details
Material | Fabric |
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-K |
Includes | 1 doll outfit |
Color | Multi |
Description
Warm weather jumper cap outfit to dress your doll for warm weather. Tool for teaching children about autonomy and learning how to dress themselves by practicing to dress a doll. Also great to teaching children how to dress for different types of weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- BOSTITCH Stapler, Ascend, Blue (B210RBLUE)
- REDIFORM Notebook, Chem, Eyeez, Be60Ct (RED43581)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- LEARNING RESOURCES Magnetic Soft Foam Learning Letters, Uppercase And Lowercase (6304)
- Miniland Educational Toys & Games