Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 12-5/8in Dolls, Mild Weather Jumper/Cap Set
Mfr # 5005031645
Zoro # G7549424
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Color Multi
- Material Fabric
- Recommended Age 3-6 Years
- Includes 1 doll outfit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031645
- Zoro # G7549424
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Color | Multi |
Material | Fabric |
Recommended Age | 3-6 Years |
Includes | 1 doll outfit |
Description
Mild weather jumper cap outfit set to dress your doll for mild or Fall weather. Tool for teaching children about autonomy and learning how to dress themselves by practicing to dress a doll. Also great to teaching children how to dress for different types of weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 28 x 28 x 6'' Flat Corrugated Boxes, 10PK (S-4829)
- MACO TAG & LABEL Maco® White All-Purpose Labels, 1 x 2-5/8, 3000/Box (ML3000)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- HEY PLAY Hey Play 12-HY2691 7 In 1 Classic Combo Game - Chess; Checkers & Cribbage (12-HY2691)
- Miniland Educational Toys & Games