Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 12-5/8in Dolls, Cold Weather White Fur Set
Mfr # 5005031638
Zoro # G7553545
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3-6 Years
- Includes 1 doll outfit
- Material Fabric
- Recommended Grade Grade PK-K
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031638
- Zoro # G7553545
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-6 Years |
Includes | 1 doll outfit |
Material | Fabric |
Recommended Grade | Grade PK-K |
Color | Multi |
Description
Cold weather white furry coat outfit to dress your doll for cold weather. Tool for teaching children about autonomy and learning how to dress themselves by practicing to dress a doll. Also great to teaching children how to dress for different types of weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, Medium 1mm, Blue, PK60 (4621501C)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- KOPLOW GAMES Koplow Games 30-Sided Alphabet Dice, Lowercase, PK4 (12985)
- Miniland Educational Toys & Games