Shop All Toys & Games
Miniland Educational
Doll Clothes, Fits 12-5/8in Dolls, Cold Weather Salmon Pajamas
Mfr # 5005031632
Zoro # G7548575
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Recommended Age 3-6 Years
- Material Fabric
- Includes 1 doll outfit
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031632
- Zoro # G7548575
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Recommended Age | 3-6 Years |
Material | Fabric |
Includes | 1 doll outfit |
Color | Multi |
Description
Cold weather salmon pajamas set to dress your doll for cold weather. Tool for teaching children about autonomy and learning how to dress themselves by practicing to dress a doll. Also great to teaching children how to dress for different types of weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- AT-A-GLANCE AT-A-GLANCE® Desk Calendar Base, Black, 3 1/2" x 6" (E17-00)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- LEGO Sunken Treasure Mission Multicolored 522 pc (31130)
- Miniland Educational Toys & Games