Shop All Toys & Games
Miniland Educational
Doll Clothes, Cold Weather Trousers Set for 15in Doll
Mfr # 31557
Zoro # G4115578
product price: $19.98
/ea
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 outfit
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-2
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31557
- Zoro # G4115578
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 outfit |
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-2 |
Material | Fabric |
Description
The collection features a range of outfits based on weather conditions and specific situations of children's daily routine (cold, warm, mild weather, bath time and nighttime). The collection also features different kinds of buckles to promote children's fine motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- BUSINESS SOURCE Envelope, Double Window, #8 5PK (BSN42204)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- SMARTMAX Magnetic Discovery Mega Ball Run, 71 Pieces (SMX600)
- Miniland Educational Toys & Games