Shop All Toys & Games
Miniland Educational
Doll Clothes, Cold Weather PJs for 15in Doll
Mfr # 31551
Zoro # G4115654
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-6 Years
- Material Fabric
- Recommended Grade Grade PK-2
- Color Multi
- Includes 1 outfit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 31551
- Zoro # G4115654
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-6 Years |
Material | Fabric |
Recommended Grade | Grade PK-2 |
Color | Multi |
Includes | 1 outfit |
Description
The collection features a range of outfits based on weather conditions and specific situations of children's daily routine (cold, warm, mild weather, bath time and nighttime). The collection also features different kinds of buckles to promote children's fine motor skills. These cold weather PJ's are for 15" dolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 4 PK (2018324)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37835)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- EDUPRESS Pete the Cat® Purrfect Pairs Game: Word Families (TCR63532)
- Miniland Educational Toys & Games