Shop All Toys & Games
Miniland Educational
Doll Clothes, Cold Weather Dress Set for 15in Doll
Mfr # 31558
Zoro # G4115304
product price: $19.98
/ea
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Material Fabric
- Color Multi
- Recommended Age 3-6 Years
- Includes 1 outfit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31558
- Zoro # G4115304
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-2 |
Material | Fabric |
Color | Multi |
Recommended Age | 3-6 Years |
Includes | 1 outfit |
Description
The collection features a range of outfits based on weather conditions and specific situations of children's daily routine (cold, warm, mild weather, bath time and nighttime). The collection also features different kinds of buckles to promote children's fine motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- TAPE LOGIC Tape Logic® Shipping Label, Rush, 2" x 2", Red/Black, 500/Roll (DL1740)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- ZORO SELECT Bubble Rolls, 188 ft. L, 48" W, Color: Clear (56LT70)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- VOLKSWAGEN End Play Spacer, 113-105-289A (113-105-289A)
- Miniland Educational Toys & Games