Shop All Toys & Games
Miniland Educational
Doll Clothes, Boy Summer Outfit
Mfr # 31561
Zoro # G000926390
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 outfit
- Material Fabric
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31561
- Zoro # G000926390
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 outfit |
Material | Fabric |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Warm weather jumper set with cap for dolls sized 15"-15 3/4". Includes cap and jumper with snap buttons so children can practice dressing skills. Designed to help children meet their needs of self-awareness and personal autonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- Miniland Educational Toys & Games