Shop All Toys & Games
Miniland Educational
Doll Clothes, Boy Pajamas
Mfr # 31553
Zoro # G100926405
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 outfit
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 3+ years
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 31553
- Zoro # G100926405
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 outfit |
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 3+ years |
Material | Fabric |
Description
Warm weather green pajamas for dolls sized 15"-15 3/4". Unisex pajama includes buttons for children to also practice buttoning and fine motor skills. Designed to help children meet their needs of self-awareness.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- WOODLAND SCENICS O Rail Workers Set (WOO2747)
- Miniland Educational Toys & Games