Shop All Toys & Games
Miniland Educational
Anatomically Correct Newborn Doll, 15.75 in, White Boy
Mfr # 5005531001
Zoro # G7544698
product price: $33.98
/ea
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Recommended Age 1-6 Years
- Color Flesh-toned
- Includes 1 doll
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531001
- Zoro # G7544698
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Recommended Age | 1-6 Years |
Color | Flesh-toned |
Includes | 1 doll |
Material | Vinyl |
Description
Just like newborn babies, this doll has a gauze strip on its navel and is lightly scented. Articulated, anatomically correct, soft and flexible. Wearing cute white underwear bottoms. Water-tight seal to prevent water from coming inside when bathed. Very well defined facial features help children to differentiate between races. The doll helps children to understand concepts such as family, diversity, and coexistence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- POPULAR PLAYTHINGS Jumbo Playstix® 80-Piece Set (PPY90020)
- Miniland Educational Toys & Games