Shop All Toys & Games
Miniland Educational
Anatomically Correct Newborn Doll, 15.75 in, Hispanic Girl
Mfr # 5005531008
Zoro # G7546685
product price: $33.98
/ea
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flesh-toned
- Recommended Age 1-6 Years
- Recommended Grade Grade PK-1
- Includes 1 doll
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531008
- Zoro # G7546685
- Country of Origin Spain
- Category Toys & Games
Details
Color | Flesh-toned |
Recommended Age | 1-6 Years |
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Material | Vinyl |
Description
Just like newborn babies, this doll has a gauze strip on its navel and is lightly scented. Articulated, anatomically correct, soft and flexible. Wearing cute white underwear bottoms. Water-tight seal to prevent water from coming inside when bathed. Very well defined facial features help children to differentiate between races. The doll helps children to understand concepts such as family, diversity, and coexistence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Envelo-File, Standard, PK25 (A0717)
- SCHOOL SMART PAPER BAG 5 LB 11X5.25X3.375 IN BROWN PK OF 100 PK (19105)
- UST Regular Duty, Front action sealer for 5/8 Steel Straps (UST 1110)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- TOYOPIA Gable Barn Playset (TO1692217)
- Miniland Educational Toys & Games