Shop All Toys & Games
Miniland Educational
Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy
Mfr # 5005531007
Zoro # G7544865
product price: $33.98
/ea
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Includes 1 doll
- Recommended Age 1-6 Years
- Material Vinyl
- Color Flesh-toned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531007
- Zoro # G7544865
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Recommended Age | 1-6 Years |
Material | Vinyl |
Color | Flesh-toned |
Description
Just like newborn babies, this doll has a gauze strip on its navel and is lightly scented. Articulated, anatomically correct, soft and flexible. Wearing cute white underwear bottoms. Water-tight seal to prevent water from coming inside when bathed. Very well defined facial features help children to differentiate between races. The doll helps children to understand concepts such as family, diversity, and coexistence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- WESTERN PLASTICS Film Hybrid80 Plus 13"x2000 Bulk (HPL13)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MELISSA & DOUG Traffic Jam Floor Puzzle (4421)
- Miniland Educational Toys & Games