Shop All Toys & Games
Miniland Educational
Anatomically Correct Newborn Doll, 12.63 in, Hispanic Girl
Mfr # 5005531038
Zoro # G7548304
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Flesh-toned
- Includes 1 doll
- Recommended Grade Grade PK-1
- Material Vinyl
- Recommended Age 1-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531038
- Zoro # G7548304
- Country of Origin Spain
- Category Toys & Games
Details
Color | Flesh-toned |
Includes | 1 doll |
Recommended Grade | Grade PK-1 |
Material | Vinyl |
Recommended Age | 1-6 Years |
Description
Very well defined facial features help children identify the various races. Made of soft vinyl, extremely resilient and flexible. Articulated head, arms and legs. Lightly scented body. Anatomically correct. Dolls have bottom underwear. Measures 12-5/8". For ages 9 months to 6 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- THE PUPPET CO Rupert Knitted Puppet (PC007012)
- Miniland Educational Toys & Games