Shop All Toys & Games
Miniland Educational
Anatomically Correct Newborn Doll, 12.63 in, Caucasian Girl
Mfr # 5005531032
Zoro # G7548496
product price: $24.98
/ea
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 1-6 Years
- Includes 1 doll
- Color Flesh-toned
- Recommended Grade Grade PK-1
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531032
- Zoro # G7548496
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Age | 1-6 Years |
Includes | 1 doll |
Color | Flesh-toned |
Recommended Grade | Grade PK-1 |
Material | Vinyl |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. Doll play is an integral part of pretend play. Made of soft vinyl, extremely resilient and flexible. Lightly scented body. Dolls have bottom underwear. Measures 12-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- XSTAMPER Pad, Ink, Replacement, 40160 (41025)
- BUSINESS SOURCE Heavy-duty Sheet Protectors, PK25 (74250)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- AZIMPORT Azimport PS003 Princess Dress Up & Play Shoe & Jewelry Boutique Collection (PS003)
- Miniland Educational Toys & Games