Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Dolls, 12.63 in, African Girl
Mfr # 5005531034
Zoro # G7547918
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Vinyl
- Recommended Age 1-6 Years
- Recommended Grade Grade PK-1
- Includes 1 doll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005531034
- Zoro # G7547918
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Material | Vinyl |
Recommended Age | 1-6 Years |
Recommended Grade | Grade PK-1 |
Includes | 1 doll |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. Doll play is an integral part of pretend play. African girl doll is a perfect tool to teach children about diversity. Made of soft vinyl, extremely resilient and flexible. Lightly scented body. Dolls have bottom underwear. Measures 12-5/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- STEEL GRIP File Set 10Pc Sg (2265874)
- PAPER MATE Retractable Ballpoint Pen, 1.4 mm, Blue PK12 (89465A)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MELISSA & DOUG Fill + Fold Taco + Tortilla Set (9370)
- Miniland Educational Toys & Games