Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Doll, Down Syndrome African-American Boy
Mfr # 31089
Zoro # G800926439
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Soft Vinyl
- Recommended Grade Grade PK+
- Recommended Age 10+ months
- Includes 1 doll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31089
- Zoro # G800926439
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Material | Soft Vinyl |
Recommended Grade | Grade PK+ |
Recommended Age | 10+ months |
Includes | 1 doll |
Description
Anatomically-correct African boy doll with Down Syndrome that helps to raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Articulated body. Light vanilla scent. Great at teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Paid Out Machine Voucher, 10Pk (U723-3892AH)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Double Notch Sealer, 3/4" (C-3126)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Boy (5005531033)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- Miniland Educational Toys & Games