Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Doll, 15in Hispanic Girl
Mfr # 31058
Zoro # G4113974
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Recommended Grade Grade PK-2
- Recommended Age 10+ Months-7 Years
- Color Multi
- Includes 1 doll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31058
- Zoro # G4113974
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Recommended Grade | Grade PK-2 |
Recommended Age | 10+ Months-7 Years |
Color | Multi |
Includes | 1 doll |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. In a classroom setting, 1-3 children can share a doll. Doll play is an integral part of pretend play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MAISTO 1993 Ford SVT Cobra White Harley Davidson 1 by 64 Die-Cast Model Cars (15414-HD1)
- Miniland Educational Toys & Games