Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Doll, 15in Hispanic Boy
Mfr # 31057
Zoro # G4114668
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Recommended Age 10+ Months-7 Years
- Includes 1 doll
- Recommended Grade Grade PK-2
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31057
- Zoro # G4114668
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Recommended Age | 10+ Months-7 Years |
Includes | 1 doll |
Recommended Grade | Grade PK-2 |
Color | Multi |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. In a classroom setting, 1-3 children can share a doll. Doll play is an integral part of pretend play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUL9)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05510)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- DIDAX Place Value Safari Game (2-867)
- Miniland Educational Toys & Games