Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Doll, 15in Caucasian Boy
Mfr # 31052
Zoro # G4115331
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-2
- Includes 1 doll
- Recommended Age 10+ Months-7 Years
- Material Soft Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31052
- Zoro # G4115331
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK-2 |
Includes | 1 doll |
Recommended Age | 10+ Months-7 Years |
Material | Soft Vinyl |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. In a classroom setting, 1-3 children can share a doll. Doll play is an integral part of pretend play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 7 In. L (33213)
- XEROX XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MATCHBOX Diecast Car Metal Multi-Colored 1 pc (30782)
- Miniland Educational Toys & Games