Shop All Toys & Games
Miniland Educational
Anatomically Correct Baby Doll, 15in Caucasian Boy
Mfr # 31051
Zoro # G4112321
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Color Multi
- Includes 1 doll
- Recommended Age 10+ Months-7 Years
- Recommended Grade Grade PK-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31051
- Zoro # G4112321
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Color | Multi |
Includes | 1 doll |
Recommended Age | 10+ Months-7 Years |
Recommended Grade | Grade PK-2 |
Description
Our dolls have well defined features and are anatomically correct. Their heads, arms and legs are jointed to provide them with mobility. In a classroom setting, 1-3 children can share a doll. Doll play is an integral part of pretend play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/8" W, 2-3/16" H, PK25 (811719)
- SHORTCUTS Krylon Short Cuts Glow Orange Paint Pen Interior 734.4 g/L 0.33 oz (SCP-912)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Yellow, 750/Pack (5972)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Caucasian Boy (31052)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette (31080)
- PLAYMAKER TOYS TOY TINY BLOWER 6Y+ (10591)
- Miniland Educational Toys & Games