Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Down Syndrome Caucasian Girl
Mfr # 31088
Zoro # G600926417
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10+ months
- Color Multi
- Material Soft Vinyl
- Recommended Grade Grade PK+
- Includes 1 doll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31088
- Zoro # G600926417
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Age | 10+ months |
Color | Multi |
Material | Soft Vinyl |
Recommended Grade | Grade PK+ |
Includes | 1 doll |
Description
Anatomically-correct Caucasian girl doll with Down Syndrome that helps to raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Articulated body. Light vanilla scent. Great at teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "$ High Claim Item $", 3" x 5", Fluorescent Yellow, 500/Roll (DL1199)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Doll Clothes, Girl Autumn/Spring Outfit (31560)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- BARBIE FASHNSTA DOLL AST (FBR37)
- Miniland Educational Toys & Games