Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Down Syndrome Boy
Mfr # 31068
Zoro # G300926526
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Recommended Grade Grade PK+
- Includes 1 doll in polybag
- Recommended Age 10+ months
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miniland Educational
- MFR # 31068
- Zoro # G300926526
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Recommended Grade | Grade PK+ |
Includes | 1 doll in polybag |
Recommended Age | 10+ months |
Color | Multi |
Description
Down Syndrome Caucasian Boy, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LITER Pen-Style Highlighters, Assorted Colors, Smear Safe, Nontoxic (7170923565)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- Miniland Educational Toys & Games