Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair
Mfr # 31050
Zoro # G600936492
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 10+ months
- Includes 1 doll in polybag
- Color Multi
- Material Soft Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31050
- Zoro # G600936492
- Country of Origin Spain
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 10+ months |
Includes | 1 doll in polybag |
Color | Multi |
Material | Soft Vinyl |
Description
Redhead Girl, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- U BRANDS U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK (3284U0012)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- MINILAND EDUCATIONAL Anatomically Correct Newborn Doll, 15.75 in, Hispanic Boy (5005531007)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Anatomically Correct Baby Dolls, 12.63 in, African Girl (5005531034)
- TOYS4.0 Critical Mini Premium Figure Dieter Miniatures (TO2737438)
- Miniland Educational Toys & Games