Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Caucasian Girl, Brunette
Mfr # 31080
Zoro # G300926434
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 doll in polybag
- Recommended Grade Grade PK+
- Material Soft Vinyl
- Recommended Age 10+ months
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31080
- Zoro # G300926434
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 1 doll in polybag |
Recommended Grade | Grade PK+ |
Material | Soft Vinyl |
Recommended Age | 10+ months |
Color | Multi |
Description
Brunette Girl, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Girl, Red Hair (31050)
- MINILAND EDUCATIONAL Baby Sand Set, PK3 (45200)
- MINILAND EDUCATIONAL Children's Watering Can, Blue, 3PK (45219)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- PLASTRUCT Plastruct PLS90746 0.04 x 0.12 x 0.4 in. Model Scratch Styrene; Pack of 10 (PLS90746)
- Miniland Educational Toys & Games