Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, Caucasian Boy, Brunette
Mfr # 31079
Zoro # G600926523
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 10+ months
- Recommended Grade Grade PK+
- Includes 1 doll in polybag
- Material Soft Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31079
- Zoro # G600926523
- Country of Origin Spain
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 10+ months |
Recommended Grade | Grade PK+ |
Includes | 1 doll in polybag |
Material | Soft Vinyl |
Description
Brunette Boy, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- TOPS Self-Seal Security Tinted Double Window Envelope for 1099, Square Flap, 5.63 x 9.5, White, 100PK (7535PS100)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Down Syndrome With Glasses 15in (31110)
- MINILAND EDUCATIONAL Multicultural Fastening Dolls, Caucasian Boy (5005096317)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Scoops, PK8 (29020)
- GET READY KIDS Monkey Bigmouth Puppet (210)
- Miniland Educational Toys & Games