Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, African-American Girl
Mfr # 31060
Zoro # G200926497
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Color Multi
- Recommended Grade Grade PK+
- Includes 1 doll in polybag
- Recommended Age 10+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31060
- Zoro # G200926497
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 1 doll in polybag |
Recommended Age | 10+ months |
Description
African American Girl, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- MINILAND EDUCATIONAL Baby Doll Caucasian Girl With Hearing Aid 15in (31114)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- LEARNING RESOURCES Erupting Cross-section Volcano Model (2430)
- Miniland Educational Toys & Games