Shop All Toys & Games
Miniland Educational
Anatomically Correct 15in. Baby Doll, African-American Boy
Mfr # 31059
Zoro # G000926444
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Soft Vinyl
- Recommended Age 10+ months
- Recommended Grade Grade PK+
- Includes 1 doll in polybag
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31059
- Zoro # G000926444
- Country of Origin Spain
- Category Toys & Games
Details
Material | Soft Vinyl |
Recommended Age | 10+ months |
Recommended Grade | Grade PK+ |
Includes | 1 doll in polybag |
Color | Multi |
Description
African American Boy, anatomically-correct doll helps raise kids' awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Measures 15". Their heads, arms and legs are jointed to provide them with mobility. Light vanilla scent. Great for teaching social skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather Dress Set for 15in Doll (31558)
- MINILAND EDUCATIONAL Gender Neutral Doll Layette Set for 15in. Dolls (31224)
- MINILAND EDUCATIONAL Doll Clothes, Cold Weather PJs for 15in Doll (31551)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- ENDLESS GAMES Premium Replica 1 Dollar Paper Money Bill 24k Gold Plated Fake Currency Banknote Art Commemorative (EN3289628)
- Miniland Educational Toys & Games