Shop All Toys & Games
Miniland Educational
Activity Shapes, Giant Beads and Laces Set
Mfr # 5005031783
Zoro # G7553579
product price: $19.98
/ea
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 5005031783
- Zoro # G7553579
- Country of Origin Spain
- Category Toys & Games
Details
Includes | 40 pieces, 12 worksheets, 5 cords |
Color | Assorted |
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-1 |
Material | Plastic |
Description
Stringing game that promotes ocular-metrical practice and co-ordination. It has 5 different shapes, 1 meter long plaited cords and a collection of various
activities on individual cards.
Made of solid plastic. Included are 5 different shapes, 3.28 ft long braided laces and a collection of cards with different sequencing classifications and linking exercises.
40 pieces
12 Worksheets
5 cords
activities on individual cards.
Made of solid plastic. Included are 5 different shapes, 3.28 ft long braided laces and a collection of cards with different sequencing classifications and linking exercises.
40 pieces
12 Worksheets
5 cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- SANFORD Sharpie® Accent Liquid Highlighter, Chisel Tip, Assorted Ink, 10/Set (24415PP)
- BRAND MANAGEMENT GROUP Hp Evdy Adh Matt Polyp 42Inx75Ft 2 Pack (C0F20A)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- MINILAND EDUCATIONAL Doll Clothes, Girl Summer Outfit (31562)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Down Syndrome Girl (31069)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- MATTEL Hot Wheels Monster Trucks Metal/Plastic Multicolored (FYJ44)
- Miniland Educational Toys & Games