Shop All Toys & Games
Miniland Educational
Activity Pegs, 30 Pieces
Mfr # 31787
Zoro # G900936888
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 18 Pieces, 12 Activity Plastic Patterns
- Recommended Grade Grade PK-1
- Recommended Age 3-6 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miniland Educational
- MFR # 31787
- Zoro # G900936888
- Country of Origin Spain
- Category Toys & Games
Details
Material | Plastic |
Includes | 18 Pieces, 12 Activity Plastic Patterns |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 years |
Color | Multi |
Description
This is an excellent basic math game designed to boost concentration, attention and eye-hand coordination. The Pegs have 3 basic geometric shapes: Circle, Square and Triangle in 3 primary colors: red, blue and yellow. Included are 12 activity mats labeled with number, color and shape outlines. Also included is 1 foam flexible board to overlay the activities mats, place and stack pegs and then lace through the pegs.
18 Pieces + 12 Activity Plastic Patterns 3-6 years
18 Pieces + 12 Activity Plastic Patterns 3-6 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- ZORO SELECT Dunnage Bag 60" x 48" 28 mil, Includes Air Valve (2GWN7)
- SCOTCH Handheld Tape Dispenser Kit, 2 In., PK4 (PSD2)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Tan (7419)
- MINILAND EDUCATIONAL Giantte Stacking and Nesting Game, 16 Pieces (5005097211)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- MINILAND EDUCATIONAL Doll Clothes, Girl Pajamas (31554)
- MINILAND EDUCATIONAL Doll Clothes, Boy Pajamas (31553)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- MINILAND EDUCATIONAL Mindful Kids (5005031898)
- LEARNING ADVANTAGE Tangrams Set, PK4 (7712)
- Miniland Educational Toys & Games