Shop All Biohazard Bags
Minigrip
Transport Lab Bag, 14x20, PK100
Mfr # ZLAB1420
Zoro # G4206736
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyethylene
- Width 14 in
- Legend Biohazard
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # ZLAB1420
- Zoro # G4206736
- UPC # 842999021259
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 14 in |
Length | 20 in |
Overall Height | 20 in |
Overall Width | 14 in |
Details
Item | Transport Bag |
Color | Clear |
Material | Polyethylene |
Legend | Biohazard |
Thickness | 2 mil |
Product Type | Transport Bag |
Autoclavable | No |
Closure Type | Zipper |
Sterile/Non-Sterile | Non-Sterile |
Description
Transport Bag, Thickness 2 mil, Color Clear, Material Polyethylene, Overall Height 20 in, Product Type Transport Bag, Overall Width 14 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 13 gal Trash Bags, S, 0.90 mil (23 Micron), White, 200 PK (WBI1DK200)
- SPRAYAWAY Sprayway Glass Cleaner (SW050)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Drum (F33685)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 1000 mL, 10PK (AHSPIB1000_PK)
- ZORO SELECT Biohazard Bags, 30 to 32 gal., Red, PK250 (RIWB142405)
- ZORO SELECT Specimen Transfer Bag, 10 In. W, PK1000 (3CUF3)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- ZORO SELECT Biohazard Bags, 0.5 gal., Red, PK100 (MRWB142316)
- Minigrip Biohazard Bags