Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000
Mfr # MGRL4WH0609
Zoro # G4233074
product price: $139.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL4WH0609
- Zoro # G4233074
- UPC # 842999021099
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Depth | 0 |
Usable Width | 6 in |
Usable Length | 9 in |
Seal Length | 9 in |
Seal Width | 6 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Hang Hole | Yes |
Item | Reclosable Poly Bag |
Write on Surface | Yes |
With Hang Hole | Yes |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 9 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- ZORO SELECT 48"x72" Melamine Whiteboard, Aluminum Frame (1NUR2)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- WESTCOTT Opener, Letter, Serrated (29380)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 6" x 4", Clear, 1000/Case (MG3600)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (MGRL2P1013)
- BSC PREFERRED 12 x 15'' - 6 Mil Reclosable Poly Bags, 500PK (S-1667)
- Minigrip Shipping & Packing Bags