Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000
Mfr # MGRL2P0609
Zoro # G4096513
product price: $56.19
/pk 1000, $0.06/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 9 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0609
- Zoro # G4096513
- UPC # 842999020528
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 9 in |
Depth | 0 |
Usable Width | 6 in |
Usable Length | 9 in |
Seal Length | 9 in |
Seal Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Features | Standard |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 9 in, Seal Width 6 in, Usable Length 9 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Mastermind® Game (301806)
- SEALER SALES Silicone Rubber Pad for KF-500HC, KF-505HC (SR-KF-500HC/505HC)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- XEROX Waste Cartridge, Phaser 6600, Magenta (108R01121)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (MGRL2P1012)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2W0508)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2W0305)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 2 mil, Clear, Pk1000 (5CNH2)
- Minigrip Shipping & Packing Bags