Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000
Mfr # MGRL2P0608
Zoro # G3961641
product price: $46.99
/pk 1000, $0.05/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0608
- Zoro # G3961641
- UPC # 842999020412
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Depth | 0 |
Usable Length | 8 in |
Seal Length | 8 in |
Usable Width | 6 in |
Seal Width | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Item | Reclosable Poly Bag |
Features | Standard |
Write on Surface | No |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 6 in, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- PARTNERS BRAND 2" x 3" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12001)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 6" x 4", Clear, 1000/Case (MG3600)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- Minigrip Reclosable Bags