Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000
Mfr # MGRL2W0508
Zoro # G4047741
product price: $53.99
/pk 1000, $0.05/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2W0508
- Zoro # G4047741
- UPC # 842999020610
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Depth | 0 |
Seal Length | 8 in |
Seal Width | 5 in |
Usable Length | 8 in |
Usable Width | 5 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Write on Surface | Yes |
Hang Hole | No |
Features | Standard |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 5 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Rubber Grip Retractable Pens, Black, PK12 (ITA36175)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle (121010W)
- BROTHER Tape, Label, 3/4", Bk/Flor (BRTTZEB41)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (MGRL4P1013)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 14" x 14", Clear, 250/Case (PB3895)
- Minigrip Shipping & Packing Bags