Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000
Mfr # MGRL2P0406
Zoro # G4210351
product price: $34.55
/pk 1000, $0.03/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 6 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Minigrip
- MFR # MGRL2P0406
- Zoro # G4210351
- UPC # 842999020306
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 0 |
Seal Width | 4 in |
Usable Length | 6 in |
Usable Width | 4 in |
Seal Length | 6 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Write on Surface | No |
Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Package Configuration | Dispenser Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 6 in, Seal Width 4 in, Usable Length 6 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNY8)
- SHARPIE Silver Markers, 12 PK (39100)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2P0304)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- Minigrip Shipping & Packing Bags